MNST x FNST 2-1/2 in. Gate Valve

You last purchased this on
 
Service Brass Fittings

MNST x FNST 2-1/2 in. Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service Brass Fittings

MNST x FNST 2-1/2 in. Gate Valve

  • Fast #
  • Part #S123PF250AM250ALF
  • Item #5121503
  • Manufacturer Part #123PF250AM250ALF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features rubber seal, speed handle, non-rising stem and pin lug swivel
  • Intended for use on standpipes, fire pumps and hydrants
  • Avoid hydrant damage by using gate valve to throttle flow
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
FM Approved:
No
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Product Type:
Gate Valve
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
2-1/2 in