DESCRIPTION

Service Brass Fittings 2-1/2 in. MNST x MNPT Nipple

S0760M250AM200B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MNST
End Connection 2
MNPT
End Connections
MNST x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Brass