1-1/2 in. Gas Furnace Plug
1-1/2 in. Gas Furnace Plug
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Condensing:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- UL Listed:
- No