1/15 hp 1650 RPM 200/230V Fan Motor
1/15 hp 1650 RPM 200/230V Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleeve bearing
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/15 hp
- Product Type:
- Fan Motor
- RPM:
- 1650
- RPM Range:
- 1400 and Above
- Volts:
- 200/230V