DESCRIPTION

  • Includes resilient rings
  • Requires 10 uf 370V capacitor (not included)

Service First 1/2 hp 115 V Motor

SMOT11993

RPM:

SPECIFICATIONS

Frame Size
48
Horsepower
1/2 hp
Phase
Single Phase
RPM
1075
Volts
115V

Starting at
Call for Pricing
  • QUANTITY