DESCRIPTION

  • Furnace blower motor, 1/3 Hp, 115V, counter-clockwise rotation, sleeve bearings

Service First 1/3 hp 115 V Frame Sleeve

SMOT09053

RPM:

SPECIFICATIONS

Horsepower
1/4 hp
Phase
Single Phase
RPM
1075
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY