DESCRIPTION

Service First 1.6T AP19A8A1 Compressor

SCOM08671

Volts:

SPECIFICATIONS

Height
20 in
Length
15 in
Volts
230V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY