1 gal Non-acid Foaming Coil Cleaner
1 gal Non-acid Foaming Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Concentrated foaming alkaline condenser coil cleaner
- Foams out stubborn deposits from coils
- Ideal for cleaning grease contaminated refrigeration coils and condensers
- Dilute with 2 to 20 parts
- A dependable solution for outdoor coils
- Biodegradable
Specifications
- Application:
- Condenser
- Color:
- Yellow
- Height:
- 11-1/2
- Product Type:
- Coil Cleaner
- Size:
- 1 gal
- Type:
- SCND077301
- Width:
- 5-1/2