1 hp 1050 RPM 460V Single Phase Direct Drive Blower Motor
1 hp 1050 RPM 460V Single Phase Direct Drive Blower Motor
Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- Direct Drive
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Type:
- SMOT13487
- Volts:
- 460V