DESCRIPTION

Service First 10 Tons 208/230 V 3-Phase Compressor

SCOM08292

Length:

SPECIFICATIONS

Height
35 in
Length
24 in
Phase
Triple Phase
Tonnage
10 Tons
Volts
208/230V
Width
29 in

Starting at
Call for Pricing
  • QUANTITY