DESCRIPTION

Service First 10 x 7 in. .50 Bore Concave Wheel Blower

SWHL02353

Length:

SPECIFICATIONS

Diameter
10 in
Height
16 in
IsAcceptableImage
Length
16 in
Width
16 in

Starting at
Call for Pricing
  • QUANTITY