105 to 135°F Limit Switch
105 to 135°F Limit Switch
Package Quantity Info:
Each: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- OEM Part:
- Yes
- Product Type:
- Limit Switch
- Temperature Range:
- 105 to 135 Deg F
- Width:
- 4-3/10