DESCRIPTION

  • 1/3 Hp, 115V
  • 1075 rpm
  • Three-speed blower motor

Service First 1075/3 115V Blower Motor

SMOT0796

Horsepower:

SPECIFICATIONS

Horsepower
1/3 hp
Phase
Triple Phase
RPM
1075
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY