1075 rpm 1/2 hp 115 V Motor

Part #SMOT11993  |  Item #2452364  |  Manufacturer Part #MOT11993

RPM:

1075
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 10 uf 370V capacitor (not included)
  • Includes resilient rings

Specifications

Frame Size: 48

Horsepower: 1/2 hp

Phase: Single Phase

RPM: 1075

RPM Range: 900-1150

Volts: 115V