11 x 15 x 1 in. Air Filter
11 x 15 x 1 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Air Filter
Specifications
- Depth:
- 1
- Height:
- 14-9/10
- Product Type:
- Air Filter
- Size:
- 11 in x 15 in x 1 in
- Width:
- 11