Service First
1/2 hp 1050 RPM 208/230V Blower Motor
Part #SMOT12292 | Item #3346322 | Manufacturer Part #MOT12292
Horsepower:
1/2 hpProduct Details
Specifications
Frame Size: 48
Horsepower: 1/2 hp
Phase: Single Phase
Product Type: Blower Motor
RPM: 1050
Volts: 208/230V