1/2 in. NPT Plastic Bend
1/2 in. NPT Plastic Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- S8X1A026M2PSAA, S8X1A040M3PSAA and S8X1B040M2PSAA
- Clean Bagged:
- No
- Condensing:
- No
- Diameter:
- 2 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Return Bend
- Length:
- 3-21/50 in
- Material:
- Plastic
- Thread Size:
- 14 mm
- UL Listed:
- No