12.5 Amp 24-600 V Coil
12.5 Amp 24-600 V Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 12.5
- Cover Included:
- No
- Product Type:
- Contactor
- UL Listed:
- No
- Volts:
- 24/600V