1/3 hp 1075 RPM 277/370V Motor

Part #SMOT04518  |  Item #713172  |  Manufacturer Part #MOT04518

Horsepower:

1/3 hp

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Frame Size: 48

Horsepower: 1/3 hp

Phase: Single Phase

Product Type: Motor

RPM: 1075

RPM Range: 900-1150

UL Listed: No

Volts: 277/370V

Width: 4 in