1/3 hp 1080 RPM 200/230V Motor

This product has been replaced by

1/3 hp 1080 RPM 200/230V Single Phase Motor
Trane 1/3 hp 1080 RPM 200/230V Single Phase Motor
Manufacturer Part #MOT18962
You last purchased this on
 
Service First

1/3 hp 1080 RPM 200/230V Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/3 hp 1080 RPM 200/230V Single Phase Motor
Trane 1/3 hp 1080 RPM 200/230V Single Phase Motor
Manufacturer Part #MOT18962
Service First

1/3 hp 1080 RPM 200/230V Motor

  • Fast #
  • Part #SMOT06361
  • Item #7341564
  • Manufacturer Part #MOT06361
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Frame Size:
39
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
1080
RPM Range:
900-1150
UL Listed:
No
Volts:
200/230V