1/3 hp 850 RPM 200/230V Fan Motor

You last purchased this on
 
Service First

1/3 hp 850 RPM 200/230V Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

1/3 hp 850 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT13793
  • Item #4068880
  • Manufacturer Part #MOT13793
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
850
RPM Range:
0-899
Volts:
200/230V