This product requires certification to purchase.

13 x 28 x 1 in. Air Filter

Service First

13 x 28 x 1 in. Air Filter

  • Fast #
  • Part #SFLR08064
  • Item #7218624
  • Manufacturer Part #FLR08064
3.7 out of 5 Customer Rating
Brand image
Service First

13 x 28 x 1 in. Air Filter

  • Fast #
  • Part #SFLR08064
  • Item #7218624
  • Manufacturer Part #FLR08064
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Air Filter
  • Requires Certification

Specifications

Depth:
1
Disposable:
No
Height:
28
Size:
13 in x 28 in x 1 in
Width:
13