14 in. 2 Tons 200/230 V Single Phase Compressor

You last purchased this on
 
Service First

14 in. 2 Tons 200/230 V Single Phase Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

14 in. 2 Tons 200/230 V Single Phase Compressor

  • Fast #
  • Part #SCOM07277
  • Item #1623784
  • Manufacturer Part #COM07277
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
14 in
Height:
17 in
Length:
14 in
Phase:
Single Phase
Tonnage:
2 Ton
Volts:
230V