1/6 hp 825 RPM 370/460V Motor
1/6 hp 825 RPM 370/460V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features sleeve bearing and counter clockwise motor
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/6 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Volts:
- 370/460V