1/6 hp 825 RPM 200/230V Single Phase Condenser Motor
1/6 hp 825 RPM 200/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/6 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 200/230V