1/8 hp 825 RPM 200/230V Fan Motor
1/8 hp 825 RPM 200/230V Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features bearing sleeve type
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/8 hp
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Volts:
- 200/230V