DESCRIPTION

Service First 2.5 Tons 200/230 V Single Phase Compressor

SCOM07026

Length:

SPECIFICATIONS

Height
20 in
Horsepower
2 1/2 hp
Length
14 in
Tonnage
2.5 Tons
Volts
230V
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY