DESCRIPTION

Service First 2.5 Tons Reciprocating Compressor

SCOM09558

Volts:

SPECIFICATIONS

Height
17 in
Length
12 in
Phase
Single Phase
Tonnage
2.5 Tons
Volts
200/230V
Width
11 in

Starting at
Call for Pricing
  • QUANTITY