2 in. 240 V Time Delay Relay

You last purchased this on
 
Service First

2 in. 240 V Time Delay Relay

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

2 in. 240 V Time Delay Relay

  • Fast #
  • Part #SRLY03167
  • Item #3565539
  • Manufacturer Part #RLY03167
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
4A6B4018E1000AA, 4A6H5018A1000AA, 4A6H5018E1000AB, 4A6H5018G1000AA, 4A6H5024A1000AA, 4A6H5030A1000AA, 4A6H5030E1000AA, 4A6H5036A1000AA, 4A6H5036A1000BA, 4A6H5036E1000AB
Height:
2 in
Length:
3 in
Power Source:
Electric
Product Type:
Delay Relay
Time Delay:
Yes
Volts:
240V
Width:
2 in