DESCRIPTION

Service First 2 in. Bearing Cartridge Ball

SBRG00870

Outside Diameter:

SPECIFICATIONS

Height
2 in
Length
3-1/2 in
Outside Diameter
1 in
Width
3-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY