55000 BTU R-22 200/230V Single Phase Hermetic Compressor
55000 BTU R-22 200/230V Single Phase Hermetic Compressor
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 55000
- Compressor Type:
- Hermetic
- Diameter:
- 14-7/10
- Height:
- 19-4/5
- MBH:
- 55
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 200/230V