Service First
22 in. 24° HVAC Fan Blade
Part #SFAN03044 | Item #1672736 | Manufacturer Part #FAN03044
Blade Span:
22 inProduct Details
Specifications
Blade Pitch: 24°
Blade Span: 22 in
Energy Star Compliant: No
Product Type: Fan Blade
Width: 1/2 in