This product requires certification to purchase.

22 x 10 x 4 in. Air Filter Plastic 8 MERV (Pack of 2)

Service First

22 x 10 x 4 in. Air Filter Plastic 8 MERV (Pack of 2)

  • Fast #
  • Part #SFLR08619
  • Item #8951543
  • Manufacturer Part #FLR08619
5 out of 5 Customer Rating
Brand image
Service First

22 x 10 x 4 in. Air Filter Plastic 8 MERV (Pack of 2)

  • Fast #
  • Part #SFLR08619
  • Item #8951543
  • Manufacturer Part #FLR08619
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
10 in
Package Quantity
Pack of 2
Size
22 in x 10 in x 4 in
Width
22 in
Characteristics & Features
Disposable
Yes
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
IAPMO Listed
No