24 x 20 in. Pre Filter
24 x 20 in. Pre Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- TFD235 Air Handlers, AFD235 Air Handlers
- Disposable:
- No
- Height:
- 20 in
- Product Type:
- Air Filter
- Size:
- 24 in x 20 in
- Width:
- 24 in