DESCRIPTION

Service First 230 V Coil Relay

SRLY00891

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
5
Height
2-1/2 in
Length
3-2/5 in
Volts
230V
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday