DESCRIPTION

Service First 230 V Single Pole Single Throw Coil Relay

SRLY01869

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
50
Height
2-1/2 in
IsAcceptableImage
Length
2-3/5 in
Volts
135V
Width
3-2/5 in