19000 BTU R-410A 230V Single Phase Hermetic Compressor
19000 BTU R-410A 230V Single Phase Hermetic Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 19000
- Compressor Type:
- Hermetic
- Horsepower:
- 1-1/2 hp
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 1.58 Ton
- Volts:
- 230V