DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Service First 24V Holding Coil for Heat Pump

SCOI00763

Brand Model Compatibility:

SPECIFICATIONS

Application
Heat Pump
Brand Model Compatibility
TWA060D300A1 Heat Pump
End Connection 1
Quick Connect
End Connections
Quick Connect
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
4 in
UL Listed
No
Volts
24V
Width
2 in

Starting at
Call for Pricing
  • QUANTITY