DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Service First 2-1/2 in. 24V Solenoid Coil for TWX048C100A2 Heat Pump

SCOL05901

Brand Model Compatibility:

TWX048C100A2 Heat Pump

SPECIFICATIONS

Application
Heat Pump
Brand Model Compatibility
TWX048C100A2 Heat Pump
Height
2-1/2 in
UL Listed
No
Volts
24V
Width
2-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.