DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Service First 24V Solenoid Coil for 2A6B0012A1000AB, 2A6B0018A1000AB, 2A6B0024A1000AB, 2A6B0030A1000AB, 2A6B0036A1000AB, 2A6B0042A1000AB, 2A6B0048A1000AB, 2A6B0060A1000AB, 2A6B2018A1000AA and 2A6B2024A1000AA Air Handlers

SCOL11873

Brand Model Compatibility:

SPECIFICATIONS

Application
Air Handler
Brand Model Compatibility
2A6B0012A1000AB, 2A6B0018A1000AB, 2A6B0024A1000AB, 2A6B0030A1000AB, 2A6B0036A1000AB, 2A6B0042A1000AB, 2A6B0048A1000AB, 2A6B0060A1000AB, 2A6B2018A1000AA and 2A6B2024A1000AA Air Handlers
Height
2 in
Length
4-1/10 in
UL Listed
No
Volts
24V
Weight
0.1
Width
2 in

Starting at
Call for Pricing
  • QUANTITY