24V Defrost Controls 5 in.

Part #SCNT02938  |  Item #854923  |  Manufacturer Part #CNT02938

Width:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Trane 2A6H4018A1000AA Heat Pump

Control Board Type: Defrost

Height: 7-1/4 in

Length: 4 in

Volts: 24V

Width: 5 in