This product requires certification to purchase.

25-1/2 in. Uncased Coil and Drain Pan Assembly

Service First

25-1/2 in. Uncased Coil and Drain Pan Assembly

  • Fast #
  • Part #SCOL16274
  • Item #4848682
  • Manufacturer Part #COL16274
4.7 out of 5 Customer Rating
Brand image
Service First

25-1/2 in. Uncased Coil and Drain Pan Assembly

  • Fast #
  • Part #SCOL16274
  • Item #4848682
  • Manufacturer Part #COL16274
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Evaporator
Configuration:
Standard
Height:
24
Length:
31-1/2
Material:
Aluminum
Refrigerant:
R-410A
UL Listed:
No
Weight:
46
Width:
25-1/2