DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Service First Evaporator Coil

SCOL16559

Width:

SPECIFICATIONS

Color Finish
Grey
Height
24-5/10 in
Length
31 in
Material
Aluminum
Refrigerant
R-22
UL Listed
No
Width
25-5/10 in

Starting at
Call for Pricing
  • QUANTITY