27 in. Aluminum Coil
27 in. Aluminum Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Coating:
- Black Epoxy
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 37 in
- Length:
- 28 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 73 lb
- Width:
- 25 in