28 in. 30° HVAC Fan Blade

You last purchased this on
 
Service First

28 in. 30° HVAC Fan Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

28 in. 30° HVAC Fan Blade

  • Fast #
  • Part #SFAN03849
  • Item #3402385
  • Manufacturer Part #FAN03849
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Blade Pitch:
30°
Blade Span:
28 in
Diameter:
28 in
Height:
6 in
Material:
Aluminum
Product Type:
Fan Blade