DESCRIPTION

Service First 2T 200-230 /60 / 1 Compressor

SCOM06355

Volts:

SPECIFICATIONS

Height
16-1/2 in
Horsepower
2 hp
Length
11 in
Volts
230V
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY