3/4 hp 208/230V Single Phase Motor
3/4 hp 208/230V Single Phase Motor
Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 6
- Bearing Type:
- Ball
- Blower Type:
- ECM Constant Torque
- Fan Speeds:
- 1
- Frame Size:
- 48
- Hertz:
- 60
- Horsepower:
- 3/4 hp
- Motor Enclosure:
- Open Air Over
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Rotation:
- CWSE
- Shaft Length:
- 2-23/25
- Shaft Size:
- 1/2
- Volts:
- 208/230V