DESCRIPTION

Service First 3.1 Tons 200/230 V Compressor

SCOM08674

Length:

SPECIFICATIONS

Height
20 in
Length
15 in
Tonnage
3.1 Tons
Volts
230V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY