DESCRIPTION

Service First 3.1 Tons Compressor

SCOM07052

Volts:

SPECIFICATIONS

Height
16-1/2 in
Length
11-1/2 in
Phase
Triple Phase
Tonnage
3.1 Tons
Volts
230V
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY