DESCRIPTION

Service First 3.16 Tons Compressor

SCOM09282

Volts:

SPECIFICATIONS

Height
20 in
Length
14 in
Tonnage
3.16 Tons
Volts
230V
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY